ACUITY 264TY6 4-inch 120V 3000K/4000K/5000K WF4 Series Wafer LED Square Downlight Baffle Trim with Switchable White Color Temperature, Oil-Rubbed Bronze
Description
The 4" Wafer™ LED Square Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | UPC | 191848267455 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |