![yklwf4sqbled30kmwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274164860.jpg?preset=medium)
ACUITY 253K9T 4-inch 3000K 120V WF4 Series Wafer-Thin Square LED Downlight - Baffle Trim, Matte White
Description
The 4-inch Waferâ„¢ LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight |
Type | Dimmable, IC/Non-IC, Wafer-Thin | Voltage Rating | 120 V |
Fixture Wattage | 9.6 W | Lamp Type | LED |
Ceiling Opening | 4. 2 in | Housing Material | Die-Cast Aluminum |
Series | WF4 | Recessed Trim Type | 4 in Square |
Average Life | 36000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 675 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 1.1 in H |
Special Features | 3.2 in Aperture | Standards | FCC Title 47 CFR, Part 15, Class B |
UPC | 190887706048 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |