Abbotsford
yklwf4sqsled30kbnm6

ACUITY 254TKT 4-inch 3000K 120V WF4 Series Wafer-Thin Square LED Downlight - Smooth Trim, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:254TKT

Description

4" wafer-thin LED downlight, Square, Smooth, LED, 3000 K , Brushed nickel

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Downlight
Type Wafer-Thin, Dimmable, New Construction, Remodel, IC/Non-IC Voltage Rating 120 - 277 V
Fixture Wattage 10.36 W Lamp Type LED
Ceiling Opening 4.2 in Housing Material Die-Cast Aluminum
Series WF4 Amperage Rating 0.08 A
Lighting Technology Edge-Lit Recessed Trim Type 4 in Square Baffle
Average Life 36000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate
Lumens 620 lm Mounting Type Recessed
Housing Finish Brushed Nickel Dimensions 4.72 in dia x 1.21 in H
Standards Air Tight Certified, ASTM E283-2004, CSA Certified, Energy Star Compliant, NOM Certified, Title 24 Application For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments, and any other Small Areas
UPC 190887826494

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok