ACUITY 254TKU 4-inch 3000K 120V WF4 Series Wafer-Thin Square LED Downlight- Smooth Trim, Matte Black
Description
The 4-inch Waferâ„¢ LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight |
Type | Wafer-Thin, Dimmable, New Construction, Remodel, IC/Non-IC | Voltage Rating | 120 - 277 V |
Fixture Wattage | 10.36 W | Lamp Type | LED |
Ceiling Opening | 4.2 in | Housing Material | Die-Cast Aluminum |
Series | WF4 | Amperage Rating | 0.08 A |
Lighting Technology | Edge-Lit | Recessed Trim Type | 4 in Square Baffle |
Average Life | 36000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 620 lm | Mounting Type | Recessed |
Housing Finish | Matte Black | Dimensions | 4.72 in dia x 1.21 in H |
Standards | Air Tight Certified, ASTM E283-2004, CSA Certified, Energy Star Compliant, NOM Certified, Title 24 | Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments, and any other Small Areas |
UPC | 190887826500 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |