ACUITY 264T3K 6” 120V 2700K/3000K/3500K WF6 Series Wafer-Thin LED Downlight with Switchable White Color Temperature, Matte Black
Description
The 6" Wafer LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | Wafer-Thin, IC/Non-IC, New Construction/Remodel, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 13.8 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Die-Cast Aluminum | Series | WF6 |
Amperage Rating | 0.12 A | Lighting Technology | Edge-Lit LED |
Recessed Trim Type | 6 in | Average Life | 36000 hr |
Color Temperature | 2700/3000/3500 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 1000/1020/1100 lm |
Cord Type | (8) 14 AWG (Insulated) or (6) 12 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | Matte Black | Dimensions | 6.7 in dia x 1.1 in H |
Special Features | 4.9 in Aperture, 6.7 in dia Overlap Trim, -40 to 104 °F Temperature Rating, 0.97 Minimum Power Factor, 50/60 Hz Input Frequency, 72.5, 78.5, 82 lm/W | Standards | CSA, Energy Star, NOM Certified, Title 47, Part 15 Standards, Wet Location Listed |
Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments, and Any other Small Areas | UPC | 191848253892 |
Packages
1 - UNIT - 1 |