ACUITY 264T4L 6-inch 120V 2700K/3000K/3500K WF6 Series Wafer-Thin Low Lumen LED Downlight with Switchable White Color Temperature, Matte White
Description
The 6" Wafer LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new constructioninstallation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 12.7/12.6/12.9/12 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Recessed Trim Type | 6 in Round |
Average Life | 36000 hr | Color Temperature | 2700/3000/3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 780/800/840 lm | Housing Finish | Matte White |
Dimensions | 6.7 in dia x 1.1 in H | Special Features | >0.9 Minimum Power Factor, 50/60 Hz Frequency |
Standards | Energy Star Certified, Title California 24 Compliant, Wet Locations Listed | Application | For Living and Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches |
UPC | 191848254301 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |