![yklwf6llled30k40k50kmbm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/371718595.jpg?preset=medium)
ACUITY 264T4Y 6-inch 120V 3000K/4000K/5000K WF6 Series Wafer-Thin Low Lumen LED Downlight with Switchable White Color Temperature, Matte Black
Description
The 6" Wafer™ LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 12.7/12.6/12.9/12 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Recessed Trim Type | 6 in Round |
Average Life | 36000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 780/800/850/900 lm | Housing Finish | Matte Black |
Dimensions | 6.7 in dia x 1.1 in H | Special Features | >0.9 Minimum Power Factor, 50/60 Hz Frequency |
Standards | Energy Star Certified, Title California 24 Compliant, Wet Locations Listed | Application | For Living and Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches |
UPC | 191848254417 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |