ACUITY 264TYV 6-inch 2700K/3000K/3500K WF6 Series Wafer-Thin Square LED Downlight with Switchable White Color Temperature and Baffle Trim, Brushed Nickel
Description
The 6" Wafer LED Square Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | Dimmable, New Construction/Remodel, Wafer-Thin |
Voltage Rating | 120 V | Fixture Wattage | 12.7/12.4/12.9 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Die-Cast Aluminum | Series | WF6 |
Amperage Rating | 0.11 A | Lighting Technology | Edge-Lit LED |
Recessed Trim Type | 4 in Square Baffle | Color Temperature | 2700/3000/3500 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 800/870/840 lm | Cord Type | (6) 14 AWG |
Mounting Type | Recessed | Housing Finish | Brushed Nickel |
Dimensions | 6.69 in dia x 1.18 in H | Special Features | 4.9 in Aperture, -40 to 104 °F Temperature Rating, 0.98 Minimum Power Factor, 50/60 Hz Input Frequency, Switchable |
Standards | ASTM E283-2004, CSA Certified, Energy Star Certified, NOM Certified, California Title 24 Compliant, Part 6 Standards, IC/Non-IC Rated | Application | For Use in a Breadth of Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications |
UPC | 191848267707 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |