Abbotsford
yklwf6sqbled30k40k50kmwm

ACUITY 264TYX 6-inch 3000K/4000K/5000K WF6 Series Wafer-Thin Square LED Downlight with Switchable White Color Temperature and Baffle Trim, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:264TYX

Description

The 6" Wafer LED Square Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Recessed Downlight Type Wafer-Thin, IC/Non-IC, New Construction/Remodel, Dimmable
Voltage Rating 120 V Fixture Wattage 13.4/13.9/14 W
Lamp Type LED Ceiling Opening 6 in
Housing Material Aluminum Series WF6
Amperage Rating 0.11/0.12 A Lighting Technology Edge-Lit LED
Recessed Trim Type 6 in Square Baffle Average Life 36000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 880/920/980 lm
Cord Type (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated) Mounting Type Recessed
Housing Finish Matte White Dimensions 6.7 in dia x 1.1 in H
Special Features 4.9 in Aperture, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency Standards CSA, Energy Star, NOM Certified, Wet Location Listed
Application For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments and any Other Small Areas UPC 191848267721

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok