ACUITY 253KFW 6-inch 3000K WF6 Series Wafer-Thin Square LED Downlight with Baffle Trim, Matte Black
Description
The 6" Wafer-Thin LED square recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight |
Type | Wafer-Thin, Dimmable, New Construction, Remodel, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 13.4 W | Lamp Type | LED |
Ceiling Opening | 6 in | Housing Material | Die-Cast Aluminum |
Series | WF6 | Amperage Rating | 0.11 A |
Lighting Technology | Edge-Lit | Recessed Trim Type | 6 in Square Baffle |
Average Life | 36000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 880 lm | Mounting Type | Recessed |
Housing Finish | Matte Black | Dimensions | 6.69 in dia x 1.18 in H |
Standards | Air Tight Certified, ASTM E283-2004, CSA Certified, Energy Star Compliant, NOM Certified, Title 24 | Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Condos, Elevators, Apartments, and any other Small Areas |
UPC | 190887708813 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |