![yklwf6sqbled30kmwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274164875.jpg?preset=medium)
ACUITY 253KF7 6-inch 3000K 880LM WF6 Series Wafer-Thin Square LED Downlight with Baffle Trim, Matte White
Description
The 6" Wafer-Thin LED square recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight |
Type | Wafer-Thin, IC/Non-IC, New Construction, Remodel | Voltage Rating | 120 V |
Fixture Wattage | 13.4 W | Lamp Type | LED |
Ceiling Opening | 6 in | Housing Material | Die-Cast Aluminum |
Recessed Trim Type | 6 in Square Baffle | Average Life | 36000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 880 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 6.69 in L x 5.5 in W x 1.1 in H | Standards | ASTM E283-2004, NOM, Energy Star Certified |
Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments, and Any other Small Areas | UPC | 190887708622 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |