![yklwf8led27k30k35kmbm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/370597436.jpg?preset=medium)
ACUITY 264T58 8 inch 120V-277V 2700K/3000K/3500K WF8 Series Wafer LED MVOLT Indoor-Outdoor Housing-Free Recessed Downlight, Matte Black
Description
The 8" Waferâ„¢ LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 50,000 hours. These Wafer LED downlights are intended for basements, soffits, entryways, stairwells, corridors, hospitals, multi-family, and commercial projects.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight Fixture | Type | IC/Non-IC, New Construction/Remodel, Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 20 W |
Lamp Type | LED | Ceiling Opening | 8 in |
Housing Material | Die-Cast Aluminum | Amperage Rating | 0.16 A |
Lighting Technology | Edge-Lit LED | Recessed Trim Type | 8 in Square |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 1620/1650 lm | Cord Type | (8) 14 AWG (Insulated) |
Mounting Type | Recessed | Housing Finish | Matte Black |
Dimensions | 1.1 in H | Special Features | 6.9 in Aperture, 8.9 in dia Overlap Trim, -40 to 104 °F Temperature Rating, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 82.2, 85.5 lm/W |
Standards | CSA, UL Listed, Energy Star Certified, 2016 Title 24, Part 6 Standards, Wet Location Rated | Application | For Shallow Ceiling Plenum Applications, Basements, Soffits, Entryways, Stairwells, Corridors, Hospitals, Multi-Family and Commercial Projects |
UPC | 191848254530 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |