ACUITY 264T56 8 inch 120V-277V 2700K/3000K/3500K WF8 Series Wafer LED MVOLT Indoor-Outdoor Housing-Free Recessed Downlight, Matte White
Description
The 8" Waferâ„¢ LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 50,000 hours. These Wafer LED downlights are intended for basements, soffits, entryways, stairwells, corridors, hospitals, multi-family, and commercial projects.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | IC/Non-IC, New Construction/Remodel, Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 20 W |
Lamp Type | LED | Ceiling Opening | 8 in |
Housing Material | Die-Cast Aluminum | Series | WF8 |
Amperage Rating | 0.16 A | Lighting Technology | Edge-Lit LED |
Recessed Trim Type | 8 in Square | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 1620/1650 lm |
Cord Type | (8) 14 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 1.1 in H |
Special Features | 6.9 in Aperture, 8.9 in dia Overlap Trim, -40 to 104 °F Temperature Rating, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 82.2, 85.5 lm/W | Standards | CSA, UL Listed, Energy Star Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed |
Application | For Shallow Ceiling Plenum Applications, Basements, Soffits, Entryways, Stairwells, Corridors, Hospitals, Multi-Family and Commercial Projects |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |