![yklwf8sqbled27k30k35kmw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274164853.jpg?preset=medium)
ACUITY 264U0H 8 inch 120V-277V 2700K/3000K/3500K WF8 Series Wafer Square LED MVOLT Indoor-Outdoor Housing-Free Recessed Downlight, Matte White
Description
The 8" Wafer LED square recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 50,000 hours. These Wafer LED downlights are intended for basements,soffits,entryways,stairwells, corridors, hospitals, multi-family, and commercial projects.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | Dimmable |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 17.9/18.4/18.3 W |
Lamp Type | LED | Ceiling Opening | 4.8 in |
Housing Material | Die-Cast Aluminum | Series | WF8 |
Amperage Rating | 0.15 A | Recessed Trim Type | 8 in Square Baffle |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 1475/1490/1500/1520 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 8.9 in dia x 1.1 in H |
Standards | California Title 24 Compliant, Energy Star Certified, IC/Non-IC Rated | Application | For New Construction/Remodel and Wet Location |
UPC | 191848267981 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |