Abbotsford
yklwf8sqbled30k40k50kmb

ACUITY 264U0R 8 inch 120V-277V 3000K/4000K/5000K WF8 Series Wafer Square LED MVOLT Indoor-Outdoor Housing-Free Recessed Downlight, Matte Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:264U0R

Description

The 8" Wafer LED square recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 50,000 hours. These Wafer LED downlights are intended for basements,soffits,entryways,stairwells, corridors, hospitals, multi-family, and commercial projects.

Specifications

Brand Name Lithonia Lighting UPC 191848268087

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok