Abbotsford
yklwf3led30kbnm6

ACUITY 245JM2 3-inch 8W 120V 3000K 550LM 80CRI WF3 Series Wafer-Thin LED Recessed Downlight, Brushed Nickel

Price $39.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245JM2

Description

The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing for insulation. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Recessed Downlight Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Ceiling Opening 3 in Housing Material Die-Cast Aluminum
Series WF3 Amperage Rating 0.07 A
Lighting Technology Edge-Lit LED Recessed Trim Type 3 in Round
Average Life 36000 hr Light Color Warm White
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 550 lm
Mounting Type Recessed Housing Finish Brushed Nickel
Dimensions 3.4 in dia x 1.1 in H Standards cCSAus, Energy Star®, NOM Certified
Application For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments, and Any other Small Areas UPC 190887488333

Packages

1 - UNIT - 1 720 - SKID - 720