![yklwf3led40kbnm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/379055659.jpg?preset=medium)
ACUITY 245JM3 3-inch 7.9W 120V 4000K 590LM 80CRI WF3 Series Wafer-Thin LED Recessed Downlight, Brushed Nickel
Description
The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing for insulation. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Voltage Rating | 120 V |
Fixture Wattage | 7.9 W | Lamp Type | LED |
Ceiling Opening | 3 in | Housing Material | Die-Cast Aluminum |
Series | WF3 | Amperage Rating | 0.07 A |
Lighting Technology | Edge-Lit LED | Recessed Trim Type | 3 in Round |
Average Life | 36000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 550 lm |
Mounting Type | Recessed | Housing Finish | Brushed Nickel |
Dimensions | 3.4 in dia x 1.1 in H | Standards | cCSAus, Energy Star®, NOM Certified |
Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes, Condos, Elevators, Apartments, and Any other Small Areas | UPC | 190887488340 |
Packages
1 - UNIT - 1 | 720 - UNIT - 720 |