Abbotsford
cfifsx440l840347dim

PHILIPS LIGHTING 4 ft 347V 4000LM 80CRI 4000K FSX FluxStream LED Fixture, 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401460229

Description

Day-Brite / CFI FluxStream LED sealed strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting. FEATURES:- Compact design for installation in tight spaces.- Each unit comes standard with a 6' 16/3 wired white cord.- Sliding hanger bracket set included.- Up to 100,000 hour predicted L70 LED lumen maintenance provides long service life to reduce maintenance costs.- Can be surface mounted on ceilings or walls, or suspended via chain, or cables with the sliding hanger brackets.- Ideal for cold applications (-20°C).- 0-10v dimming driver as standard. Step dimming (100/40%) is optional. Note thatspecial cords are required to utilize dimming or step dimming.- Optional wet location motion detector factory installed on end cap.- Luminaire housing tested to IK08 impact standards.- Fluxstream luminaires are Designlights Consortium qualifed. Please see the DLC QPL list for exact catalog numbers- 5 year manufacturer's limited warranty

Specifications

Brand Name Philips Lighting Sub Brand FluxStream
Item Name LED Strip Light Type Universal, Dimmable
Lamp Type LED Color Temperature 3500 K
Lumens 4000 lm Dimensions 4 ft L
UPC 622252804740

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok