
4' 4100LM 4000K 120/277V Canlyte Fluxstream LED Linear Luminaire, White
Description
The FluxStream LED linear is a new, high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Specifications
Brand Name | Philips Lighting | Sub Brand | FluxStream |
Item Name | LED Strip Light | Type | Direct |
Voltage Rating | 120 - 277 VAC | Lamp Type | Not Exchangeable LED |
Lamp Wattage | 40 W | Light Color | White |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Plastic | Lumens | 4100 lm |
Mounting Type | Wall | Housing Material | Steel |
Dimensions | 1140 mm L x 54 mm W x 60 mm H | Includes | Control Unit, Lamp |
Application | For Light Industrial, Commercial and Residential Applications, Light Line Configuration | UPC | 782343937198 |
Packages
1 - UNIT - 1 |