PHILIPS LIGHTING 4 ft 28W 3900L 3500K 120/277V Fluxstream LED Linear Luminaire, 0-10V Dimming
Description
FLUXSTREAM 4 3900 LM 3500K UNV 0-10V DIM 100FR
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Type | Linear, Dimmable | Voltage Rating | 120/277/347 V |
Lamp Type | LED | Color Temperature | 3500 K |
Lumens | 3900 lm | Standards | DLC Listed |
Application | Stairwell/Passageway, Light Industrial, Commercial and Residential Applications | UPC | 782343476901 |
Packages
1 - UNIT - 1 |