4' 40W 5000K 3900L 120/277V Philips CFI Fluxstream LED Linear Luminaire, Frost White
Description
CFI fluxstream LED linear luminaire. Sleek, compact design for tight space. 50,000 hour Rated System Life 100,000 hour LED lumen maintenance. Enclosed lens enhances visual comfort and protects LED board. Individual or continuous row mountable. Up to 4100 lumens per unit. Acrylic lens shields LED from view. Dimming and motion sensor options available.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | FluxStream |
Item Name | Linear Strip Light | Type | Sleek and Compact |
Voltage Rating | 120 - 277 V | Fixture Wattage | 40.5 W |
Lamp Type | LED | Series | LF |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frost Acrylic |
Lumens | 3900 lm | Mounting Type | Stem and Canopy, Chain, Aircraft Cable |
Housing Material | Steel | Housing Finish | Baked White Acrylic |
Dimensions | 48 in L x 2-1/8 in W x 2-3/8 in H | Includes | LED Driver |
Standards | ETL Listed |