Abbotsford
Final sale
cfilf8fr3940udzt

PHILIPS LIGHTING 8 ft 40W 4000K 3900L 120/277V Philips CFI Fluxstream LED Linear Luminaire, Frost White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:LF8FR3940UDZT

Description

The Philips Day-Brite / Philips CFI FluxStream LED Linear is a new, high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial, and residential applications with the unparalleled energy efficiency of Philips LED light engines. FluxStream LED is a new, high performing linear luminaire delivering smooth diffuse light ideal for light industrial, commercial, and residential applications with the unparalleled energy efficiency of Philips LED lighting. Exceptional efficiency, longevity, and aesthetic appeal make it the ideal choice for many applications such as utility, aisle merchandising, back of house, and cold storage. Benefits • Exceptional long life up to 5x longer than linear fluorescent • Ideal for use in cold temperatures. • Even distribution in continous row mount applications. • Up to 33% energy savings compared to linear fluorescent2 • Fluxstream luminaires are Designlights Consortium® qualified. Please see the DLC QPL list for exact catalog numbers Features • Sleek, compact design for tight spaces • 50,000hr Rated System Life 100,000hr (L70) LED lumen maintenance • 80+ CRI • Enclosed lens enhances visual comfort and protects LED board. • Individual or continuous row mountable • Up to 4100 lm per unit • Acrylic lens shields LED from view • Dimming & motion sensor options available

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name LED Strip Light Voltage Rating 120/277 V, 0 - 10 V Dimming
Lamp Type LED Lamp Wattage 67 W
Color Temperature 4000 K Ballast Type Electronic Transformer
Lumens 4000 lm Housing Material Steel
Housing Finish White Dimensions 60 mm H x 860 mm L x 64 mm W
Includes Control Unit Application Indoor Commercial
UPC 734340973235

Packages

1 - UNIT - 1