Abbotsford
cfilfr4flsld3740ulag

SIGNIFY 4 ft 3700L 4000K FluxStream Linear Reflector Luminaire, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:LFR4FLSLD3740ULAG

Description

Materials: Die-formed heavy gauge cold rolled steel. Finish: Baked white acrylic matte high reflectance paint finish. Shielding: Ribbed frosted acrylic lens. Electrical: LED boards and drivers are RoHS (Restriction of Hazardous Substances) compliant. 0-10V dimming available. For other dimming options, consult factory. Total system life rated at 50,000 hours (L80). Maximum ambient temperature of 25°C when surface mounted or 30°C when suspended. Suitable for cold locations - minimum ambient temperature of -20°C. Predicted L80 lifetime based on LED manufacturer’s supplied LM-80 data and in-situ laboratory testing Labels: cETLus listed. Suitable for damp locations.

Specifications

Brand Name Philips Lighting Item Name LED Strip Fixture
Type Direct Voltage Rating 120 - 277 VAC
Lamp Type Not Exchangeable LED Housing Finish White Baked Acrylic Matte Paint
Lamp Wattage 40 W Light Color White
Color Temperature 4000 - 4000 K Ballast Type Electronic Transformer
Lens Type Structured Plastic Lumens 3700 lm
Mounting Type Surface or Suspended Housing Material Steel
Dimensions 1130 mm L x 124 mm W x 95 mm H Includes Control Unit, Lamp
Application For Light Line Configuration UPC 782343960844

Packages

1 - UNIT - 1