AIMLITE 4 ft S20LV Series Tri-Level Motion Sensor LED Strip Light - GEN 2, White
Description
4 ft 65 W 120 to 347 V Tri Level Motion Sensor LED Strip with 40 K and bridge normally on emergency remote. The S20LV series LED strip lights feature an integrated tri-level microwave motion sensor that regulates light levels according to the occupancy of a space. These luminaries have been specially designed to prevent energy loss and to increase energy savings, by allowing the end-user to sensibly manage the degree of luminosity in applications or spaces that require continuous lighting, such hallways and common areas.
Specifications
Brand Name | Aimlite | Item Name | LED Strip Light |
Type | Tri-Level Motion Sensor | Voltage Rating | 120 - 347 V |
Fixture Wattage | 65 W | Lamp Type | LED |
Series | S20LV Series | Average Life | 155000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted PMMA | Lumens | 8645 lm |
Mounting Type | Surface, Suspended | Housing Material | Steel |
Housing Finish | White, Powder-Coated | Dimensions | 4 ft L |
Standards | cULus Listed, CSA C22.2 Certified, ICES-005, DLC |
Packages
1 - UNIT - 1 |