
AIMLITE 4 ft 120-347V S20NS Series LED Strip
Description
4 ft 35 W 120 to 347 V LED Strip with 3500/4000/5000 K color temperature, 4585 Lumens, 80 CRI. The S20NS Series is a great option for retrofitting your traditional fluorescent linear luminaries to balance performance, aesthetics, and cost. These high-quality LED strip lights are equipped with a frosted lens that diffuses the light comfortably, and are ideal for a wide range of commercial and industrial applications.
Specifications
Brand Name | Aimlite | Item Name | LED Strip Light |
Type | 3 CCT Selectable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 20 - 75 W | Lamp Type | LED |
Series | S20NS Series | Average Life | 162000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted PMMA | Lumens | 2640 - 9750 lm |
Mounting Type | Surface, Suspended | Housing Material | Steel |
Housing Finish | White, Powder-Coated | Dimensions | 4 ft L |
Standards | cULus Listed, CSA C22.2 Certified, ICES-005, DLC |
Packages
1 - UNIT - 1 |