Abbotsford
gmlltrstun24v30w16

GM LIGHTING 16ft 24V 3.0W/ft LTR-S Spec Series Tunable White CCT LED Tape

Price $190.10 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-S-TUN-24V-3.0W-16

Description

Tunable white enables light to be ‘fine tuned’ over a spectrum of white color temps, therefore allowing subtle to stark ambiance changes to match the mood, the event, or the subject illuminated. Our Tunable White LED Tape can be adjusted from 2400K to 5000K through the use of a Wi-Fi controller. Adjust color temperature from 2400K to 5000K . 120° viewing angle . Remote control with GM’s LUXcontrol™ App and controller. Wall control with GM's ChromaDim Tunable White Lighting Control System. Cuttable every 2 inch (6 pairs of diodes) . Mounts with 3M VHB™ double stick tape . Flexible tape to tape and tape to power supply connectors available . The maximum run on a given lead is 32ft-8 inch .

Specifications

Brand Name GM Lighting Item Name Tape Light
Type Tunable, Ribbon Voltage Rating 24 VDC
Lamp Type LED Series LTR-S Spec
Lamp Wattage 3 W/ft Color Temperature 2400 - 5000 K
Color Rendering Index (CRI) 90 Lumens 220 lm
Enclosure Type IP20 Mounting Type Double Stick Tape
Dimensions 32 ft 8 in L x 3/8 in W Includes 24 in Lead
Standards Class II, ETL Listed and Title 24 Compliant UPC 849951016803

Packages

1 - UNIT - 1