DALS LIGHTING SM-TAP1M 1-Meter Smart RGB+CCT Indoor Tape Light Kit
Description
Technology at its finest, with these WiFi LED Tape kits, you will have full control of your lighting design through your smart phone. Change colors at will, set schedules, adjust light intensity —anything’s possible.The maximum number of smart lights per installation varies based on your network specifications.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app. For indoor use only, this product is not meant for outdoor applications.
Specifications
Brand Name | DALS Lighting | Item Name | WiFi LED Tape Kit |
Type | Dimmable, Ribbon | Voltage Rating | 120 V |
Fixture Wattage | 5.5 W | Lamp Type | LED |
Number of Lamps | 1 | Lamp Wattage | 5.5 W |
Average Life | 50000 hr | Light Color | RGB |
Color Temperature | 2700 - 6500 K | Color Rendering Index (CRI) | 80 |
Lumens | 400/420 lm | Housing Material | Aluminum |
Housing Finish | White | Dimensions | 39-3/8 in L x 1/2 in W x 3/16 in H |
For Use With | Google Assistant and Amazon Alexa | Includes | 6 in Reconnect Adapters, IR Remote |
Standards | ETL Listed | Application | For Dry Locations |
UPC | 775902016847 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |