Abbotsford
difsl4in10024v3000

RJ CROSS ARCHITECTURAL 100 ft 24V 3000K SL4 Series Indoor Linear LED Strip

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:SL4-IN-100-24V-3000

Description

Diffusion SL-4 is a flexible 5mm wide side mount linear LED strip. FEATURES:- 3M industrial strength adhesive tape - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 2' power feeds on both ends of every roll SPECIFICATIONS:- LED : 10 W/m (3 W/ft) - Lamp Life : 50,000 hrs LM80 - LED/Meter : 120/m (36/ft) - Power Input : 24V DC - CRI 91

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Lamp Wattage 3 W/ft Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 91
Lumens 728 lm/m Dimensions 100 ft L x 10 mm W x 2 mm H
Includes 3M Adhesive Tape Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok