![difsl4in1624v3000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138061047.jpg?preset=medium)
RJ CROSS ARCHITECTURAL 16 ft 24V 3000K SL4 Series Indoor Linear LED Strip
Description
Diffusion SL-4 is a flexible 5mm wide side mount linear LED strip. FEATURES:- 3M industrial strength adhesive tape - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 2' power feeds on both ends of every roll SPECIFICATIONS:- LED : 10 W/m (3 W/ft) - Lamp Life : 50,000 hrs LM80 - LED/Meter : 120/m (36/ft) - Power Input : 24V DC - CRI
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Indoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Lamp Wattage | 3 W/ft | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 91 |
Lumens | 728 lm/m | Dimensions | 16 ft L x 5 mm W x 2 mm H |
Includes | 3M Adhesive Tape | Standards | cULus Listed |
Packages
1 - UNIT - 1 |