
RJ CROSS ARCHITECTURAL 100 ft 24VDC 2700K SL-5-RGB Series Linear LED Strip
Description
Diffusion SL-5-RGB is a exible 10mm wide linear LED strip.FEATURES:- 3M industrial strength adhesive tape- Long life LED: 50,000 hrs- Dimmable with dimming power supply- 2’ power feeds on both ends of every roll
Specifications
Brand Name | RJCROSS | Item Name | Indoor LED Strip |
Type | Flexible, Linear | Voltage Rating | 24 VDC |
Fixture Wattage | 14.4 W | Lamp Type | LED |
Average Life | 50000 hr | Color Rendering Index (CRI) | 91+ |
Lumens | 591 lm | Enclosure Type | IP20 |
Mounting Type | Surface | Dimensions | 100 ft L x 0.47 in W |
Standards | cUL E486690 |
Packages
1 - UNIT - 1 |