![difsl5in10024vrgbw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138061049.jpg?preset=medium)
RJ CROSS ARCHITECTURAL 100 ft 24V SL5 Series Indoor Linear LED Strip
Description
Diffusion SL5-RGB is a flexible 10mm wide linear LED strip. PRODUCT FEATURES:- 3M industrial strength adhesive tape - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 2' power feeds on both ends of every roll SPECIFICATIONS:- RGBW LED : 19.2 W/m (6 W/ft) - Lamp Life : 50,000 hrs LM80 - LED/Meter : 60/m (18/ft) - Power Input : 24 VDC
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Indoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 60 |
Lamp Wattage | 6 W/ft | Average Life | 50000 hr |
Light Color | RGBW | Color Temperature | 2700 K |
Lumens | 400 lm/m | Dimensions | 100 ft L x 12 mm W x 2.15 mm H |
Includes | 3M Adhesive Tape | Standards | cULus Listed |
Packages
1 - UNIT - 1 |