
RJ CROSS ARCHITECTURAL 16 ft 24VDC 2700K SL-5-RGB Series Linear LED Strip
Description
Diffusion SL-5-RGB is a flexible 10mm wide linear LED strip. FEATURES:- 3M industrial strength adhesive tape- Long life LED: 50,000 hrs- Dimmable with dimming power supply- 2’ power feeds on both ends of every roll
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Linear, Indoor | Voltage Rating | 24 VDC |
Fixture Wattage | 14.4 W/m | Lamp Type | LED |
Number of Lamps | 60 | Average Life | 50000 hr |
Light Color | RGB | Color Temperature | 2700 K |
Lumens | 591 lm/m | Dimensions | 16 ft L x 10 mm W x 2.15 mm H |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |