
RJ CROSS ARCHITECTURAL 16 ft 24V 2700K SL5-RGBW Series Outdoor Linear LED Strip
Description
Diffusion SL5-RGB is a flexible 12mm wide linear LED strip. Diffusion SL5-RGBW is a flexible 14mm wide linear LED strip. FEATURES:- Includes endcaps and mounting clips with screws - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 2' power feeds on both ends of every roll - IP67
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Outdoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 60 |
Lamp Wattage | 6 W/ft | Average Life | 50000 hr |
Light Color | RGBW | Color Temperature | 2700 K |
Lumens | 400 lm/m | Enclosure Type | IP67 |
Dimensions | 16 ft L x 14 mm W x 5 mm H | Includes | Endcaps and Mounting Clips with Screws |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |