Abbotsford
difsl6in10024v3400

RJ CROSS ARCHITECTURAL SL6-IN-100-24V-3400 100’ 24V 3400K SL6 Series Indoor Linear LED Strip

Price $1,181.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL6-IN-100-24V-3400

Description

Diffusion SL-6 is a flexible 10mm wide linearLED strip. It is a 100 feet roll that can be cut every 6 LEDs (50mm or 2")FEATURES:- 3M industrial strength adhesive tape- Long life LED : 50,000 hrs - Dimmable with dimming power supply- 2' power feeds on both ends of every rollSPECIFICATIONS:- LED : 14.4 W/m (4.5 W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 120/m (36/ft)- Power Input : 24V DC- CRI 91

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok