RJ CROSS ARCHITECTURAL 16 ft 24V 2700K SL6-OUT Series Outdoor Linear LED Strip
Description
Diusion SL-6 is a exible 12mm wide linear LED strip. 16’ roll that can be cut every 6 LEDs(100mm or 4”). FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hrs• Dimmable with dimming power supply• 2’ power feeds on both ends of every roll• IP65
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Outdoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Lamp Wattage | 4.5 W/ft | Average Life | 50000 hr |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 91 |
Lumens | 1220 lm/m | Enclosure Type | IP67 |
Dimensions | 16 ft L x 12 mm W x 4.8 mm H | Includes | Endcaps and Mounting Clips with Screws |
Standards | cULus Listed | UPC | 660862124278 |
Packages
1 - UNIT - 1 |