RJ CROSS ARCHITECTURAL SL6-OUT-32-24V-2700 100’ 32V 2700K SL6 Series Outdoor Linear LED Strip
Description
Diffusion SL-6 is a flexible 12mm wide linear LED strip. It is a 100 feet roll that can be cut every 6 LEDs (50mm or 2").FEATURES:- Includes endcaps and mounting clips with screws- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 2' power feeds on both ends of every roll- IP67SPECIFICATIONS:- LED : 14.4 W/m (4.5 W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 120/m (36/ft)- Power Input : 24 VDC- CRI
Packages
1 - UNIT - 1 |