![difsl6out3224v3000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138061071.jpg?preset=medium)
RJ CROSS ARCHITECTURAL SL6-OUT-32-24V-3000 100’ 32V 3000K SL6 Series Outdoor Linear LED Strip
Description
Diffusion SL-6 is a flexible 12mm wide linear LED strip. It is a 100 feet roll that can be cut every 6 LEDs (50mm or 2").FEATURES:- Includes endcaps and mounting clips with screws- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 2' power feeds on both ends of every roll- IP67SPECIFICATIONS:- LED : 14.4 W/m (4.5 W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 120/m (36/ft)- Power Input : 24 VDC- CRI
Packages
1 - UNIT - 1 |