ELITE LIGHTING 4 ft 120V OEC-LED Series Architectural LED Suspended Linear-Direct
Description
The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaries to luminaries, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office, and industrial applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Strip Light |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 23/30/39 W |
Lamp Type | LED | Series | OEC |
Average Life | 50000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 85 | Lens Type | Frosted Acrylic |
Lumens | 3000/4000/5000 lm | Mounting Type | Surface/Suspended |
Housing Material | 20 ga Cold Rolled Steel | Housing Finish | High Gloss White |
Dimensions | 48 in L x 2-7/8 in W x 5-3/8 in H | Standards | cULus, DLC Listed, California Title 24 Compliant |
Application | For Aisles, Hallways, Corridors, Parking Garages, as well as Education, Healthcare and Transportation Applications |
Packages
1 - UNIT - 1 |