Abbotsford
elt4oecled4000ldim1035k

ELITE LIGHTING 4 ft 40W 3500K 4000LM OEC-LED Series General Lighting Linear Curve Luminaire, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:4OECLED4000LDIM

Description

LED general lighting linear curve luminaire. Life tested to ensure light output up to 50000 hours of operation to L70. Tested to LM-79 and LM-80 standards. Heavy-duty 20-gauge steel utilized throughout for durability and code compliance. Pretreated with five-stage iron phosphate process to ensure superior paint adhesion. Painted high-gloss baked white enamel. Standard reflector comes in white highly reflective finish. Frosted extruded lens delivers highly efficient volumetric light. Shallow design is ideal for commercial and industrial spaces requiring general illumination. Suitable for dry and damp environments. Suitable for surface or suspended mounting. Individual or continuous row mounting. Lightweight design enables easier installation. General illumination for narrow area layouts. Hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial. Retail aisles or long narrow store format.

Specifications

Brand Name Oracle Lighting Item Name LED Strip Light
Type 0 - 10 V Dimming Voltage Rating 120 - 277 V
Fixture Wattage 30 W Lamp Type LED
Series OEC Average Life 50000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 85
Lens Type Frosted Acrylic Lumens 4000 lm
Mounting Type Surface/Suspended Housing Material 20 ga Cold Rolled Steel
Housing Finish High Gloss White Dimensions 48 in L x 2-7/8 in W x 5-3/8 in H
Standards cULus, DLC Listed, California Title 24 Compliant Application For Aisles, Hallways, Corridors, Parking Garages, as well as Education, Healthcare and Transportation Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok