![elt8oecled8000ldim1040k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291489525.jpg?preset=medium)
ELITE LIGHTING 8 ft 65W 4000K 8000LM OEC-LED Series General Lighting Linear Curve Luminaire, White
Description
LED general lighting linear curve luminaire (surface or suspended mount).APPLICATIONS:- General illumination for narrow area layouts- Hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial.- Retail aisles or long narrow store format- Library stacks and storage areas- Design for general or task lighting- Economical alternative to meet design and budget requirements
Specifications
Brand Name | Oracle Lighting | Item Name | LED Strip Light |
Type | 0 - 10 V Dimming | Voltage Rating | 120 - 277 V |
Fixture Wattage | 60 W | Lamp Type | LED |
Series | OEC | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 85 |
Lens Type | Frosted Acrylic | Lumens | 8000 lm |
Mounting Type | Surface/Suspended | Housing Material | 20 ga Cold Rolled Steel |
Housing Finish | High Gloss White | Dimensions | 96 in L x 2-7/8 in W x 5-3/8 in H |
Standards | cULus, DLC Listed, California Title 24 Compliant | Application | For Aisles, Hallways, Corridors, Parking Garages, as well as Education, Healthcare and Transportation Applications |
Packages
1 - UNIT - 1 |