SATCO LIGHTING S11264 3 ft 8W 120V LED RGBW Strip Light
Description
8 Watt 3-Foot - Extension - LED - RGBW Strip Light - Starfish IOT - 120 Volts - 800 Lumens
Specifications
Brand Name | Satco Products | Item Name | LED Strip Light |
Type | Dimmable, Ribbon | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Number of Lamps | 1 | Lighting Technology | LED |
Light Output | 800 lm | Average Life | 25000 hr |
Light Color | Warm to Cool White, RGBW | Color Temperature | 3000 - 6500 K |
Color Rendering Index (CRI) | 80 | Lumens | 800 lm |
Housing Material | Plastic | Housing Finish | White |
Dimensions | 36 in L x 0.47 in W x 0.12 in H | Standards | cETLus Listed, FCC Approved, RoHS Compliant, Wet Location Rated |
Application | For Indoor Applications | UPC | 045923112645 |
Packages
1 - UNIT - 1 |