![sats11265](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/248438626.jpg?preset=medium)
SATCO LIGHTING S11265 16ft 28W Outdoor LED RGB & TW Tape Light
Description
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Specifications
Brand Name | Satco Products | Item Name | LED Strip Light |
Type | Dimmable, Ribbon | Voltage Rating | 120 V |
Fixture Wattage | 28 W | Lamp Type | LED |
Number of Lamps | 1 | Lighting Technology | LED |
Light Output | 2500 lm | Average Life | 25000 hr |
Light Color | Warm to Cool White, RGBW | Color Temperature | 3000 - 6500 K |
Color Rendering Index (CRI) | 80 | Lumens | 2500 lm |
Housing Material | Plastic | Housing Finish | White |
Dimensions | 16 ft L x 0.47 in W x 0.12 in H | Standards | cETLus Listed, FCC Approved, RoHS Compliant, Wet Location Rated |
Application | For Indoor and Outdoor Applications | UPC | 045923112652 |
Packages
1 - UNIT - 1 |