
STANPRO 4 ft 25/30/45W 120-347V 3CCT L2SNQ Series LED Slim Strip with Square Lens, Black
Description
The L2SNQ series showcases a slim profile, allowing for installation in tight and restrictive spaces. Benefit from high-performance light output without sacrificing smooth and uniform lighting. With its sleek and modern square lens design, the L2SNQ series is the ideal choice for commercial, industrial, and retail applications.
Specifications
Voltage Rating | 120-347 V | Fixture Wattage | 25/30/45 W |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted PMMA | Mounting Type | Surface, suspended or row mounted (Junction box cover included) |
Housing Material | 24 Gauge Steel | Housing Finish | Matte Black |
UPC | 069549030718 |
Packages
1 - UNIT - 1 |