![stnl2stn48ls4q35kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331035766.jpg?preset=medium)
STANPRO 68124 48 inch 40W 120-347V 3500K 5088LM L2STN Series LED Strip with Lens, White
Description
The L2STN Series from Stanpro is a great option for retrofitting your traditional fluorescent linear luminaires to balance performance, aesthetics, and cost. These high-quality LED strip lights are equipped with a frosted lens that diffuses the light comfortably, and are ideal for a wide range of commercial and industrial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light |
Type | Dimmable | Voltage Rating | 120 - 347 VAC, 0 - 10 V Dimming |
Fixture Wattage | 40 W | Lamp Type | LED |
Average Life | 162000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted PMMA |
Lumens | 5088 lm | Mounting Type | Surface/Suspended |
Housing Material | Steel | Housing Finish | White Powder Painted |
Dimensions | 4 ft L | Standards | UL and cULus Listed, ICES-005, FCC Approved, DLC Premium Listed |
UPC | 069549014510 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |