STANPRO 96-inch 65W 120-347V 3500K 8076LM L2STN Series LED Strip with Lens, White
Description
LED strip with lens. These high quality luminaires are equipped with a frosted lens that diffuses the light comfortably. The L2STN Series is a great option for retrofitting your traditional fluorescent linear luminaires to balance performance, aesthetics and cost.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light with Lens |
Type | Dimmable | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 65 W | Lamp Type | LED |
Series | L2STN | Average Life | 162000 hr |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimming Driver | Lens Type | Frosted PMMA |
Lumens | 8076 lm | Mounting Type | Surface/Suspended |
Housing Material | Steel | Housing Finish | White Powder Painted |
Dimensions | 96 in L x 3.57 in W | Includes | Canopy Plate, Mounting Brackets and V-Hooks |
Standards | cULus Listed, DLC Listed, FCC Certified | Application | For Damp Location |
Packages
1 - UNIT - 1 |