
STANPRO 69390 2 ft 20W 120-347V L2STR Series LED Strip
Description
The L2STR series of versatile LED strips are designed to deliver efficient and high impact illumination. These luminaires feature a rounded lens that evenly diffuses the light and an innovative housing built for quick and easy installation. Whether for retrofit or new construction, the L2STR series is the ideal choice for a variety of commercial and industrial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Strip |
Type | 3 CCT, 3 Power Selectable | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 20 W | Lamp Type | LED |
DLC | Y | DLC Code | S-9ZPAMO |
DLC Class | Premium | DLC Version | 5.1 |
Series | L2STR Series | Average Life | 156000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted PMMA | Lumens | 2640 lm |
Mounting Type | Surface, Suspended | Housing Material | Steel |
Housing Finish | White, Powder-Coated | Dimensions | 2 ft L x 3 in W x 2-7/8 in H |
Includes | V-Hooks, Octagonal Junction Box Canopy Plate | Standards | FCC Certified, UL Listed, CSA Certified, DLC Listed |
UPC | 069549026988 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 288 - SKID - 288 |