STANPRO 4ft 120-347V L2TLV Series Tri-Level LED Strip with Lens
Description
The L2TLV series LED strip lights from Stanpro features an integrated tri-level microwave motion sensor that regulates light levels according to the occupancy of a space. These luminaires have been specially designed to prevent energy loss and to increase energy savings, by allowing the end-user to sensibly manage the degree of luminosity in applications or spaces that require continuous lighting, such hallways and common areas.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light |
Type | CCT and Power Selectable, Tri-Level, Motion Sensor | Voltage Rating | 120 - 347 VAC |
Lamp Type | LED | DLC | Y |
Series | L2TLV | Amperage Rating | 0.15 - 0.05/0.25 - 0.09/0.33 - 0.12 A |
Lamp Wattage | 18/30/40 W | Light Output | 2610/4170/5320 lm |
Average Life | 190000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted |
Mounting Type | Surface/Suspended | Housing Material | Steel |
Housing Finish | Powder-Painted | Dimensions | 48 in L x 3-5/8 in W |
Includes | V-Hooks | Standards | CSA C22.2 No. 141-15, cULus Listed, Damp Location Rated, DLC Premium PLCJNFO1TI9O, ICES 005 |
UPC | 069549017160 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |