![stnl2tlv96ls1q40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331035968.jpg?preset=medium)
STANPRO 68544 8 ft 65W 120-347V L2TLV Series Tri-Level LED Strip with Lens
Description
The L2TLV series LED strip lights from Stanpro features an integrated tri-level microwave motion sensor that regulates light levels according to the occupancy of a space. These luminaires have been specially designed to prevent energy loss and to increase energy savings, by allowing the end-user to sensibly manage the degree of luminosity in applications or spaces that require continuous lighting, such hallways and common areas.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light |
Type | Tri-Level, Motion Sensor | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 29 W | Lamp Type | LED |
DLC | Y | Series | L2TLV |
Lamp Wattage | 65 W | Light Output | 133 lm/W |
Average Life | 190000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 8645 lm |
Cord Type | 8 ft | UPC | 069549017177 |
Packages
1 - UNIT - 1 |