![phi871869674437600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282526528.jpg?preset=medium)
SIGNIFY 140mm 930 InteGrade Engine Vision G3
Description
InteGrade LED accessories enable easy creation of shelf or display lighting based on InteGrade LED fixtures. These accessories include a choice of power cables, Xitanium Constant Voltage Outdoor LED power drivers and, where necessary, mounting clips. With this choice of accessories your shelf or display lighting will always be a perfect fit. The InteGrade LED fixture comprises a profile, one or more connectors, and inline locks.
Specifications
Brand Name | Philips Lighting | Item Name | LED Strip Light |
Type | G3, InteGrade Engine VI | Fixture Wattage | 1.7 W |
Lamp Type | LED | Series | Intergrade 930 |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 170 lm | Dimensions | 140 mm L |
Packages
1 - UNIT - 1 |