![ykl1292l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11946960.jpg?preset=medium)
ACUITY 220PWP 4 ft LED Shop Light, Silver
Description
LED Shoplight ideal for use in workshops, utility rooms, garages and more. The stylish LED Shoplight is constructed of a metal housing with decorative plastic end caps and a pull chain for easy on/off operation. Designed for traditional suspended installation or at a 30 degree angle, it will provide as much as 50,000 hours of energy-efficient LED illumination. Cable mounted, silver body/black ends with 5' black cord and plug.
Specifications
Brand Name | Acuity Brands | Item Name | Pendant LED Strip Fixture |
Type | Direct Light Outlet, Symmetric, Non-Dimmable, Low Voltage | Voltage Rating | 120 V |
Lamp Type | LED | Lamp Wattage | 40 W |
Light Color | White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 2900 lm |
Housing Finish | Matte Silver with Black Ends | Dimensions | 96 mm W x 60 mm H |
Packages
1 - UNIT - 1 |